Motion
KCJ-XC30-R
Utility Knife - Concealed Blade, Plastic, Black/Red Color
MI ITEM #07306634
MFR #KCJ-XC30-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife - Concealed Blade, Plastic, Black/Red Color
MI ITEM #07306634
MFR #KCJ-XC30-R

Mfr description
KCJ-XC30-R KLEVER X-CHANGE - WIDE HEAD -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7 in
  • Thickness
    3/4 in
  • Weight
    0.005 lbs
  • Width
    1-3/4 in

Details

  • Blade Installed
    Blade Installed
  • Blade Material
    Carbon Steel
  • Color
    Black/Red
  • Knife Type
    Concealed Blade
  • Material
    Plastic
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Type
    Recessed Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)