Overview
Mfr description
CQ-L012 MOUNT KIT
- CQ2-Z mounting brackets
- Type: flange, foot and double clevis
- Applicable to all bore sizes
Specifications
- Compact Cylinder TypeParts
- Bore Diameter
- Country of OriginJP
- Piston ActionDouble-Acting
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data