Motion
CDQ2B80-60DZ
COMPACT CylinderINDER, CQ2-Z
MI ITEM #07306757
MFR #CDQ2B80-60DZ
Price$117.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMPACT CylinderINDER, CQ2-Z
MI ITEM #07306757
MFR #CDQ2B80-60DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.93/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M16x2.0 Female ISO
  • Stroke
    60 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B80-60DZ COMPACT CYLINDER, CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought