Motion
477-S
Leather Drivers Glove - S or Size 7, Deerskin Grain Leather, Beige
Mi Item #07306980
MFR #477-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove - S or Size 7, Deerskin Grain Leather, Beige
Mi Item #07306980
MFR #477-S

Mfr description
477S DEARSKIN GLOVE SMALL
  • Full-grain deerskin leather
  • Drivers style with inset thumb
  • Shirred elastic wrist with slip-on cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9
  • Weight
    0.2

Details

  • Applications
    Equestrian, Farm & Ranch, General Purpose
  • Closure Type
    Slip-on
  • Color
    Beige
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Material Type
    Leather Drivers Gloves
  • Palm Features
    Deerskin
  • Thumb Style
    Inset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)