Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TB Series Threaded
MI ITEM #07307007
MFR #SXC001DF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TB07AABA1FA05000 CYLINDER
  • Clean, compact design
  • Smooth, reliable operation
  • Engineered for long life

Specifications

  • Cylinder Type
    Hydraulic Threaded Cylinders
  • Application
    Hydraulic medium duty application
  • Bore Size
    0.75 in
  • Cylinder Operating Pressure
    1000 psi
  • Height
    1.50 in
  • Length
    9.00 in
  • Width
    1.25 in
  • Weight
    2.30 lb
  • Tube Material
    Non Case Hardened
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Plated Material
    Chrome
  • Mounting Type
    Head Rectangular flange
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Close Stroke Tolerances
    No
  • Cushion Type
    Non-cushioned
  • Construction Type
    Threaded
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Special, U-cup
  • Reciprocating
    Yes
  • Single or Double Rod
    Single
  • Stroke Length
    5 in
  • Rod Coating
    Chrome
  • Rod Seal Type 1
    Carboxylated lip type
  • Tandem
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text