Motion
16AM-FCC-1

GAST MFG
16AM-FCC-1

GAST Rotary Vane Air Motor - 9 hp;6.71 kW, Lubricated, Foot Mounting, 275 cfm
MI ITEM #07307147
MFR #16AM-FCC-1
Price$2,321.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
16AM-FCC-1

GAST Rotary Vane Air Motor - 9 hp;6.71 kW, Lubricated, Foot Mounting, 275 cfm
MI ITEM #07307147
MFR #16AM-FCC-1

Mfr description
16AM-FCC-1 AIR MOTOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,321.43/each

Specifications

Dimensions

  • Overall Height
    7.3500 in
  • Overall Length
    14.0500 in
  • Overall Width
    8.0000 in

Details

  • Air Consumption
    275 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    113 dBa
  • Maximum Power
    9 hp;6.71 kW
  • Maximum Speed
    2000 rpm
  • Maximum Torque
    372 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Foot
  • Number of Vanes
    6
  • Output Shaft Type
    Keyed
  • Rotation
    CCW
  • Standards Met
    ATEX, CE
  • Torque @ Max Speed
    290 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)