Motion
8AM-NCC-68

GAST MFG
8AM-NCC-68

GAST Rotary Vane Air Motor - 5 hp;3.73 kW, Lubricated, Face Mounting, 175 cfm
Mi Item #07307170
MFR #8AM-NCC-68
Price$2,465.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
8AM-NCC-68

GAST Rotary Vane Air Motor - 5 hp;3.73 kW, Lubricated, Face Mounting, 175 cfm
Mi Item #07307170
MFR #8AM-NCC-68

Mfr description
8AM-NCC-68 AIR MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,465.66/each

Specifications

Dimensions

  • Spindle Size
    3/4-16 UNF

Details

  • Air Consumption
    175 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    105 dBa
  • Maximum Power
    5 hp;3.73 kW
  • Maximum Speed
    2500 rpm
  • Maximum Torque
    175 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Face
  • Number of Vanes
    4
  • Output Shaft Type
    Threaded
  • Rotation
    CCW
  • Standards Met
    ATEX, CE
  • Torque @ Max Speed
    132 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)