Motion
AL40-N06-23Z-A

SMC CORP OF AMERICA
AL40-N06-23Z-A

Modular Air Lubricator - 3/4 NPT Port Size, Metal Bowl, 4.56 oz Oil Capacity
Mi Item #07307366
MFR #AL40-N06-23Z-A
Price$48.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL40-N06-23Z-A

Modular Air Lubricator - 3/4 NPT Port Size, Metal Bowl, 4.56 oz Oil Capacity
Mi Item #07307366
MFR #AL40-N06-23Z-A

Mfr description
AL40-N06-23Z-A LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.95/each

Specifications

Dimensions

  • Body Size
    40
  • Overall Width
    70 mm
  • Port Size
    3/4 NPT
  • Weight
    0.43 kg

Details

  • Bowl Guard
    Standard (Polycarbonate)
  • Bowl Material
    Metal
  • Bowl Options
    Polycarbonate Bowl
  • Includes
    Drain Cock, Name Plate, Caution Plate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    4.56 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)