Specifications
Dimensions
- Bore Diameter12 mm
Details
- Additional DetailsWith end lock
- Adjuster OptionAbsorber (Extension End)
- Country of OriginUS
- Made to OrderYes
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesMXS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)