Motion
UJ861
Universal Joint - Cross & Bearing Kit, Snap-Ring Groove Cap, 1.444 in Lock-Up Size, 2.312 in Overall Length
MI ITEM #07308416
MFR #UJ861
Price$31.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Joint - Cross & Bearing Kit, Snap-Ring Groove Cap, 1.444 in Lock-Up Size, 2.312 in Overall Length
MI ITEM #07308416
MFR #UJ861

Mfr description
UJ861 UNIVERSAL JOINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.42/each

Specifications

Dimensions

  • Cap Size
    0.969 in
  • Journal Diameter
    0.547 in
  • Length
    5.6
  • Lock-Up Size
    1.444 in
  • Overall Length
    2.312 in
  • Weight
    0.63

Details

  • Cap Type
    Snap-Ring Groove
  • Component Type
    Cross & Bearing Kit
  • Lock Up Type
    Inside
  • Series
    L600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)