Motion
32022

3M
32022

Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 1200 Grit, 5
Mi Item #07308624
MFR #32022
Price$17.59/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32022

Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 1200 Grit, 5
Mi Item #07308624
MFR #32022

Mfr description
32022 3M WETORDRYSANDPAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for wet sanding and dry sanding without switching sandpaper
  • Full range of grades is ideal for aggressive or refined auto sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.59/pk

Specifications

Dimensions

  • Backing Weight
    A Weight
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Clear Coat Blending, Paint Defect Removal, Paint Preparation
  • Backing Material
    Waterproof Paper
  • Dry or Wet
    Wet or Dry
  • Grit Number
    1200
  • Manufacturer Stock Number
    32022
  • Manufacturer Upc Number
    00051131320222
  • Material
    Aluminum Oxide
  • Number of Sheets
    5
  • UPC_NO
    00051131320222
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)