Motion
9 X 190 PR

GATES RUBBER CO
9 X 190 PR

Round Belt - 14 mm Cord Size, Solid Core Type, 190.0000 in Overall Length, Black
Mi Item #07308835
MFR #9 X 190 PR
Price$360.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
9 X 190 PR

Round Belt - 14 mm Cord Size, Solid Core Type, 190.0000 in Overall Length, Black
Mi Item #07308835
MFR #9 X 190 PR

Mfr description
9 X 190 PR 88190024 BELT
  • Heavy-duty round belt designed for demanding applications. Ideal for 1/4 turn or twisted, serpentine drives, power turn and line shaft conveyors. Installation Alignment Stripe runs the entire length of the belt to aid in eliminating belt twists during installation.
  • Flex-Bonded Higher Strength Polyester Tensile Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.
  • Installation Alignment Stripe runs the entire length of the belt to aid in eliminating belt twists during installation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$360.92/each

Specifications

Dimensions

  • Cord Size
    14 mm
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    190.0000 in

Details

  • Band Type
    Belting
  • Color
    Black
  • Core Type
    Solid
  • Manufacturer Catalog Number
    88190024
  • Material
    Gates Neoprene Compound
  • Outside Circumference
    193.54 in
  • Reinforcing Cord Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)