Overview
Mfr description
0230-19743 UL-R REDUCER
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Viton® Seals
Specifications
- Center Distance2.0600 in
- ReductionDouble
- Ratio100:1
- Max Input Horsepower0.530 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeSolid
- Output Size0.8750 in
- NEMA / IEC Frame Size56C
- Maximum Output RPM17.50 rpm
- Maximum Output Torque1163 in-lbs @ 17.5 output rpm
- Housing MaterialCast Iron
- Service Factor1.0
- Series2100
- Manufacturer Reducer Size2104
- Manufacturer Product Page
- Manufacturer Catalog
- CAD DrawingRATIO=30/1|STYLE=A|FS=143TC|OD=8
- Manufacturer Catalog Number0230-19743
- Manufacturer Upc Number662798988160
- UPC_NO662798988160
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight36 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data