Motion
25584A-20024

TIMKEN
25584A-20024

Tapered Roller Bearing Cone - 1.7712 in Bore, 1.0000 in Width
Mi Item #07309102
MFR #25584A-20024
Price$108.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25584A-20024

Tapered Roller Bearing Cone - 1.7712 in Bore, 1.0000 in Width
Mi Item #07309102
MFR #25584A-20024

Mfr description
25584A CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.66/each

Specifications

Dimensions

  • Bore Diameter  
    1.7712 in
  • Cone Width  
    1.0000 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    053893216119
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    053893216119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)