Motion
66260395580

NORTON ABRASIVES
66260395580

Norton Winter Diamond File
Mi Item #07309173
MFR #66260395580
Price$67.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260395580

Norton Winter Diamond File
Mi Item #07309173
MFR #66260395580

Mfr description
66260395580 NF6FD .118 200G DIAMOND FILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.72/each

Specifications

Dimensions

  • Length of Cut
    3.0000 in
  • Overall Length
    5-1/2 in
  • Thickness
    0.1180 in
  • Width/Diameter
    0.1180 in

Details

  • Grit Number
    200
  • Manufacturer Stock Number
    66260395580
  • Manufacturer Upc Number
    662603955806
  • Package Quantity
    1
  • Shape
    Round File w/Handle
  • UPC_NO
    66260395580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)