Motion
F 3 HUB RSB

LOVEJOY INC
F 3 HUB RSB

69790400196 Gear Coupling Hub - 3, 37 to 107 mm, Rough Stock Bore, Full Flex
Mi Item #07309421
MFR #F 3 HUB RSB
Price$645.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3 HUB RSB

69790400196 Gear Coupling Hub - 3, 37 to 107 mm, Rough Stock Bore, Full Flex
Mi Item #07309421
MFR #F 3 HUB RSB

Mfr description
F-3-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.53/each

Specifications

Dimensions

  • Coupling Overall Length
    7.38 in
  • Coupling Size Code
    3
  • Distance Between Shafts
    0.19 in
  • Hub Diameter
    5.63 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    3.59 in
  • Sleeve Outside Diameter
    9.44 in
  • Weight
    26.31 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001969
  • Max Rpm
    6000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    94500 in
  • UPC_NO
    697904001969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)