Motion
DH-23
Adjustable Upper Mast - 46 to 63-1/2 in Height, Aluminum , Yellow Color
Mi Item #07310071
MFR #DH-23
Price$6,746.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Upper Mast - 46 to 63-1/2 in Height, Aluminum , Yellow Color
Mi Item #07310071
MFR #DH-23

Mfr description
DH-23 TWO-PIECE ADJUSTABLE UPPER MAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,746.13/each

Specifications

Dimensions

  • Height
    46 to 63-1/2 in
  • Maximum Working Load
    450 lb.

Details

  • Accessory Type
    Two-Piece Adjustable Upper Mast
  • Color
    Yellow
  • Material
    Aluminum
  • Standards Met
    OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
  • UPC_NO
    612230169831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)