Specifications
Details
- Country of OriginJP
- Flow Direction4-Way
- Manufacturer Product Page
- Number Of Positions3
- Piping TypeBody Ported
- SeriesSY-1
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)