Motion
1206WBWM2B375-AA OMNIBOX

GROVE GEAR
1206WBWM2B375-AA OMNIBOX

4400269 Right Angle Worm Gear Speed Reducer - Double Reduction, 375:1 Ratio, 2.06 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #07310163
MFR #1206WBWM2B375-AA OMNIBOX
Price$3,615.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBWM2B375-AA OMNIBOX

4400269 Right Angle Worm Gear Speed Reducer - Double Reduction, 375:1 Ratio, 2.06 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #07310163
MFR #1206WBWM2B375-AA OMNIBOX

Mfr description
4400269 1206WBWM2S375-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,615.32/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1206W
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    375:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4400269
  • Manufacturer Upc Number
    782934684982
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    1206W
  • Style
    WBWM
  • UPC_NO
    782934684982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)