Motion
3201 2RS

ROLLWAY
3201 2RS

Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6250 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #07310269
MFR #3201 2RS
Price$290.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
3201 2RS

Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6250 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #07310269
MFR #3201 2RS

Mfr description
3201 2RS DOUBLE ROW ANGULAR CONTACT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.12/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.6250 in
  • Precision Rating
    P0
  • Weight
    0.13 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Double Sealed
  • Description
    3201 2RS DOUBLE ROW ANGULAR CONTACT
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410094895
  • Maximum RPM (Grease)
    15000 rpm
  • Maximum RPM (Oil)
    20000 rpm
  • Maximum Temperature
    212 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10.6 kN
  • Radial Static Load Capacity
    5.1 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637410094895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)