Motion
3214 2RS

ROLLWAY
3214 2RS

Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #07310320
MFR #3214 2RS
Price$996.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
3214 2RS

Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #07310320
MFR #3214 2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$996.94/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5625 in
  • Precision Rating
    P0
  • Weight
    3.88 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Double Sealed
  • Description
    3214 2RS DOUBLE ROW ANGULAR CONTACT
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410095397
  • Maximum RPM (Grease)
    3200 rpm
  • Maximum RPM (Oil)
    4300 rpm
  • Maximum Temperature
    212 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    81.5 kN
  • Radial Static Load Capacity
    91.5 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637410095397

Overview

Mfr description
3214 2RS DOUBLE ROW ANGULAR CONTACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought