Motion
3217
Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Open, 30 ° Contact Angle, C0
Mi Item #07310329
MFR #3217
Price$1,969.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Open, 30 ° Contact Angle, C0
Mi Item #07310329
MFR #3217

Mfr description
3217 DOUBLE ROW ANGULAR CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,969.02/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    P0
  • Weight
    6.61 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Description
    3217 DOUBLE ROW ANGULAR CONTACT
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410095489
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum RPM (Oil)
    3600 rpm
  • Maximum Temperature
    302 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    112 kN
  • Radial Static Load Capacity
    132 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637410095489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)