Motion
3306
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #07310351
MFR #3306
List Price$426.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #07310351
MFR #3306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$426.68/each for your price

Overview

Mfr description
3306 DOUBLE ROW ANGULAR CONTACT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    52100 Bearing Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    38 kN
  • Radial Static Load Capacity
    24.5 kN
  • Maximum Temperature
    302 °F
  • Cage Material
    Pressed Steel
  • Maximum RPM (Grease)
    6300 rpm
  • Maximum RPM (Oil)
    8500 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    P0
  • Weight
    1.3 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    637410095700
  • UPC_NO
    637410095700
  • Description
    3306 DOUBLE ROW ANGULAR CONTACT
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text