Motion
3312 ZZ C3

ROLLWAY
3312 ZZ C3

Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #07310381
MFR #3312 ZZ C3
Price$1,565.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
3312 ZZ C3

Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #07310381
MFR #3312 ZZ C3

Mfr description
3312 ZZ C3 DOUBLE ROW ANGULAR CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,565.45/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    54 mm
  • Precision Rating
    P0
  • Weight
    5.95 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Double Shielded
  • Description
    3312 ZZ C3 DOUBLE ROW ANGULAR CONTACT
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410096004
  • Maximum RPM (Grease)
    3400 rpm
  • Maximum RPM (Oil)
    4500 rpm
  • Maximum Temperature
    248 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    114 kN
  • Radial Static Load Capacity
    112 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637410096004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)