Motion
3MMC211WIMBRDUL

TIMKEN (FAFNIR)
3MMC211WIMBRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 100 mm OD, 42 mm Width, 25 ° Contact, Open
Mi Item #07310447
MFR #3MMC211WIMBRDUL
Price$5,630.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMC211WIMBRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 100 mm OD, 42 mm Width, 25 ° Contact, Open
Mi Item #07310447
MFR #3MMC211WIMBRDUL

Mfr description
3MMC211WIMBRDUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,630.45/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    42 mm

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMC211WIMBRDUL
  • Manufacturer Upc Number
    013992131706
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    55900 N, 12566.32 lbf
  • Radial Static Load Capacity
    34000 N, 7643.5 lbf
  • Series
    300WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992131706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)