Motion
RWK14VR

Wiss
RWK14VR

UTILITY SAFETY BLADE 2.38 5/PK
MI ITEM #07310595
MFR #RWK14VR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
RWK14VR

UTILITY SAFETY BLADE 2.38 5/PK
MI ITEM #07310595
MFR #RWK14VR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RWK14VR 5 PACK ROUNDED SAFETY BLADE
  • High quality steel Wiss utility knife blades
  • Replacement blades fit most utility knives
  • Heavy-duty blades have rounded points to offer a safer blade alternative for end users
  • Round tips help prevent puncturing
  • All five blades are housed in a convenient, compact dispenser
  • Blade packaging is designed to fit in most vending machines for convenient access and purchasing

Specifications

  • Number Of Pieces
    5
  • Overall Length
    5.320000 in
  • Material
    Steel
  • Type
    Safety Blade
  • For Use With Model
    WKAR2
  • Style
    Round Point
  • Number Of Blades
    5
  • Color
    Silver
  • Blade Length
    2.3800 in
  • Applications
    Safety Cutting
  • Length
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text