Overview
Mfr description
BWC4-B-N BW CLIP 4-GAS DETECTOR
- Detects Oxygen (O2), Hydrogen sulfide (H2S), Carbon monoxide (CO), Lower Explosive Levels (LEL) of a variety of combustible gases
- Black housing
- Durable, compact and ergonomic
- User-friendly tamper-proof operation with just one button
- Intuitive LCD icons
- Real-time gas concentrations shown on LCD
- Daily full function self-test of sensors, battery status, circuit integrity, and audible/visual alarms
- Flashing red non-compliance indicators warn workers that the detector has not been bump tested according to schedule
- Built-in concussion proof boot
- Tested to last in extreme environments
- Full two-year warranty including all sensors
Specifications
- Gas MonitoredOxygen, Hydrogen Sulfide, Carbon Monoxide
- ECCNEAR99
- Harmonization Code9027.10.2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data