Motion
60NEPD3CL

TSUBAKI (UST)
60NEPD3CL

60NEPD3CL
MI ITEM #07310907
MFR #60NEPD3CL
Price$73.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NEPD3CL

60NEPD3CL
MI ITEM #07310907
MFR #60NEPD3CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.29/each

Specifications

Dimensions

  • Pin Diameter
    0.234 in
  • Weight
    0.09 lb

Details

  • Attachment Link Type
    Two Extended Pins
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29

Overview

Mfr description
60 NEPTUNE D-3 CONN LINK (60WPD3CL)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought