Motion
PPA11-18B65-04NLSX

THOMSON (ALTRA)
PPA11-18B65-04NLSX

PPA Actuator - 115 V ac Input Voltage, 4 in Stroke Length
MI ITEM #07311029
MFR #PPA11-18B65-04NLSX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA11-18B65-04NLSX

PPA Actuator - 115 V ac Input Voltage, 4 in Stroke Length
MI ITEM #07311029
MFR #PPA11-18B65-04NLSX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PPA11-18B65-04NLSX ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    115 V ac
  • Stroke
    4 in
  • Dynamic Load Capacity
    500 lbf
  • Static Load Capacity
    3000 lbf
  • Speed At Full Load
    0.60 in/s
  • Speed At No Load
    0.63 in/s
  • Weight
    14.80 lbs
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text