Overview
Mfr description
7824250 FLANGE,1.500X0.500
Specifications
- Maximum Temperature300 °F
- Manufacturer Catalog
- Mount MaterialSteel
- Technical Specifications
- Weight3.09 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data