Motion
PPA90-58B65-04NLSX

THOMSON (ALTRA)
PPA90-58B65-04NLSX

Ppa Actuator - Electrak PPA-DC Series, 90 V dc Input Voltage, 4 in Stroke Length
Mi Item #07311150
MFR #PPA90-58B65-04NLSX
Price$3,227.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA90-58B65-04NLSX

Ppa Actuator - Electrak PPA-DC Series, 90 V dc Input Voltage, 4 in Stroke Length
Mi Item #07311150
MFR #PPA90-58B65-04NLSX

Mfr description
PPA90-58B65-04NLSX ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,227.48/each

Specifications

Dimensions

  • Height
    5.8750 in, 149.225 mm
  • Retracted Length
    15.7000 in
  • Stroke
    4 in
  • Weight
    11.60 lbs
  • Width
    3.1250 in, 79.375 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    30 %
  • Dynamic Load Capacity
    1500 lbf
  • Environment Ip Rating
    IP54
  • Input Voltage
    90 V dc
  • Manufacturer Catalog
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    15 °F, 26 °C
  • Screw Drive Type
    Ball Screw
  • Series
    Electrak PPA-DC
  • Speed At Full Load
    0.17 in/s
  • Speed At No Load
    0.17 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)