Specifications
Dimensions
- Stroke8 in
- Weight14.80 lbs
Details
- Dynamic Load Capacity500 lbf
- Input Voltage115 V ac
- Manufacturer Catalog
- Screw Drive TypeBall Screw
- Speed At Full Load0.60 in/s
- Speed At No Load0.63 in/s
- Static Load Capacity3000 lbf
- Technical Specifications
Overview
Mfr description
PPA11-18B65-08NXXX ACTUATOR 115V
- Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
- Integral Holding Brake