Motion
PPA12-18B65-08NXXX

THOMSON (ALTRA)
PPA12-18B65-08NXXX

PPA Actuator - 12 V dc Input Voltage, 8 in Stroke Length
Mi Item #07311179
MFR #PPA12-18B65-08NXXX
Price$1,505.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA12-18B65-08NXXX

PPA Actuator - 12 V dc Input Voltage, 8 in Stroke Length
Mi Item #07311179
MFR #PPA12-18B65-08NXXX

Mfr description
PPA12-18B65-08NXXX 12V ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,505.91/each

Specifications

Dimensions

  • Stroke
    8 in
  • Weight
    11.60 lbs

Details

  • Dynamic Load Capacity
    750 lbf
  • Input Voltage
    12 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.10 in/s
  • Speed At No Load
    1.26 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)