Motion
5702204
Inner Race Only -
MI ITEM #07311227
MFR #5702204
List Price$8,313.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Race Only -
MI ITEM #07311227
MFR #5702204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,313.87/each for your price

Overview

Mfr description
5702204 BALL SPLINE INNR RACE,4.062X144

Specifications

  • Length
    144 in
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Mount Material
    Steel
  • Spline Nominal Diameter
    4.062 in
  • Technical Specifications
  • Weight
    450.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text