Overview
Mfr description
5702651 WIPER KIT,1.000X0.250,RD,BRUSH
Specifications
- Maximum Temperature300 °F
- Manufacturer Catalog
- Nominal Screw Diameter1.000 in
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data