Overview
Mfr description
5702659 WIPER KIT,2.250/1.000,BRUSH
Specifications
- Maximum Temperature300 °F
- Manufacturer Catalog
- Nominal Screw Diameter2.250 in
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data