Motion
5703243
Precision Ball Nut Only -
MI ITEM #07311246
MFR #5703243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Nut Only -
MI ITEM #07311246
MFR #5703243

Mfr description
5703243 BALLNUT,2.500X0.250,NP,RH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.250 in
  • Nominal Screw Diameter
    2.500 in
  • Weight
    4.70 lbs

Details

  • Dynamic Load Capacity
    6315 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Torque
    0.71 in-oz
  • Static Load Capacity
    81938 lbf
  • Technical Specifications
  • Wiper
    Wiper Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)