Overview
Mfr description
5703306 WIPER KIT,4.000X1.000, BRUSH
Specifications
- Maximum Temperature300 °F
- Manufacturer Catalog
- Nominal Screw Diameter4.000 in
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data