Motion
5704555
Precision Ball Nut Only -
MI ITEM #07311272
MFR #5704555
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Nut Only -
MI ITEM #07311272
MFR #5704555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5704555 BALLNUT,2.250X1.000,NP,RH

Specifications

  • Dynamic Load Capacity
    26538 lbf
  • Static Load Capacity
    161150 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    1.000 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    2.250 in
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Torque
    2.83 in-oz
  • Wiper
    Wiper Included
  • Technical Specifications
  • Weight
    8.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text