Motion
5704798
Outer Race Only -
MI ITEM #07311276
MFR #5704798
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outer Race Only -
MI ITEM #07311276
MFR #5704798

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5704798 BALL SPLINE OTR RACE,6.000-8

Specifications

  • Dynamic Load Capacity
    214700 in
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    End Cap
  • Spline Nominal Diameter
    6.000 in
  • Technical Specifications
  • Weight
    51.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text