Motion
7820600
Precision Ball Screw Only - 2.250 in Nominal Screw Diameter, 240 in Length
Mi Item #07311281
MFR #7820600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Screw Only - 2.250 in Nominal Screw Diameter, 240 in Length
Mi Item #07311281
MFR #7820600

Mfr description
7820600 BALLSCREW,2.250X0.500X240",RH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.500 in
  • Lead Accuracy
    0.004 in/ft in
  • Length
    240 in
  • Nominal Screw Diameter
    2.250 in

Details

  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Product Types
    Ball Screw
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)