Motion
5705378
Precision Ball Screw Only - 0.631 in Nominal Screw Diameter, 72 in Length
MI ITEM #07311283
MFR #5705378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Screw Only - 0.631 in Nominal Screw Diameter, 72 in Length
MI ITEM #07311283
MFR #5705378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5705378 BALLSCREW,0.631X0.200X72",RH,SS

Specifications

  • Product Types
    Ball Screw
  • Length
    72 in
  • Nominal Screw Diameter
    0.631 in
  • Lead
    0.200 in
  • Lead Accuracy
    0.004 in/ft in
  • Maximum Temperature
    300 °F
  • Technical Specifications
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text