Motion
5706084
Inner Race Only -
MI ITEM #07311285
MFR #5706084
Price$4,827.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Race Only -
MI ITEM #07311285
MFR #5706084

Mfr description
5706084 BALL SPLINE INNR RACE,1.000X144
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,827.50/each

Specifications

Dimensions

  • Length
    144 in
  • Spline Nominal Diameter
    1.000 in
  • Weight
    24.50 lbs

Details

  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)