Motion
5706388
Inner Race Only - Overall Length: 72.0000 in
MI ITEM #07311287
MFR #5706388
Price$3,589.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Race Only - Overall Length: 72.0000 in
MI ITEM #07311287
MFR #5706388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,589.31/each

Specifications

Dimensions

  • Length
    144 in
  • Overall Length
    72.0000 in
  • Spline Nominal Diameter
    1.500 in
  • Weight
    57.60 lbs

Details

  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Technical Specifications

Overview

Mfr description
5706388 BALL SPLINE INNR RACE,1.500X144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought