Motion
5706436
Inner Race Only -
Mi Item #07311288
MFR #5706436
Price$4,965.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Race Only -
Mi Item #07311288
MFR #5706436

Mfr description
5706436 BALL SPLINE INNR RACE,2.000X144
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,965.69/each

Specifications

Dimensions

  • Length
    144 in
  • Spline Nominal Diameter
    2.000 in
  • Weight
    108.00 lbs

Details

  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)