Motion
5706484
Inner Race Only -
MI ITEM #07311289
MFR #5706484
List Price$5,392.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Race Only -
MI ITEM #07311289
MFR #5706484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,392.32/each for your price

Overview

Mfr description
5706484 BALL SPLINE INNR RACE,2.500X144

Specifications

  • Length
    144 in
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Mount Material
    Steel
  • Spline Nominal Diameter
    2.500 in
  • Technical Specifications
  • Weight
    168.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text