1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
5706754
Flange Only -
MI ITEM #
07311293
MFR #
5706754
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
THOMSON (ALTRA) 5706754
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
5706754
Flange Only -
MI ITEM #
07311293
MFR #
5706754
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Weight
1.61 lbs
Details
Manufacturer Catalog
Click here
Maximum Temperature
300 °F
Mount Material
Steel
Technical Specifications
Click here
Overview
Mfr description
5706754 FLANGE,1.500X0.250
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought