Motion
5707530
Outer Race Only -
MI ITEM #07311304
MFR #5707530
Price$2,936.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outer Race Only -
MI ITEM #07311304
MFR #5707530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,936.50/each

Specifications

Dimensions

  • Spline Nominal Diameter
    2.000 in
  • Weight
    5.40 lbs

Details

  • Dynamic Load Capacity
    8000 in
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    End Cap
  • Technical Specifications

Overview

Mfr description
5707530 BALL SPLINE OTR RACE,2.000-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought