Specifications
Dimensions
- Length24 in
- Spline Nominal Diameter0.375 in
- Weight0.48 lbs
Details
- Manufacturer Catalog
- Maximum Temperature300 °F
- Mount MaterialSteel
- Technical Specifications
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)