Overview
Mfr description
5707570 FLANGE KIT, ALL 0.500"/0.631"
Specifications
- Maximum Temperature300 °F
- Manufacturer Catalog
- Mount MaterialSteel
- Technical Specifications
- Weight0.71 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data